Motion
GR8420613.35

GROVE GEAR
GR8420613.35

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 20:1 Ratio, 4.2500 in Center Distance, C-Face Quill Input, 1.2500 in Input Size, Hollow Output, 2.1875 in Output Size, Hollow Output, 210TC Frame
Mi Item #05887462
MFR #GR8420613.35
Price$6,713.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8420613.35

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 20:1 Ratio, 4.2500 in Center Distance, C-Face Quill Input, 1.2500 in Input Size, Hollow Output, 2.1875 in Output Size, Hollow Output, 210TC Frame
Mi Item #05887462
MFR #GR8420613.35

Mfr description
GR-HMQ-842-20-H1-210-35
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,713.15/each

Specifications

Dimensions

  • Bore Diameter
    2.1880 in, 55.58 mm
  • Case Size
    842
  • Center Distance
    4.2500 in
  • Input Size
    1.2500 in
  • Keyway Size
    5/16 x 5/32 in, 7.938 x 3.97 mm
  • Length
    11.3800 in, 289.05 mm
  • Manufacturer Reducer Size
    842
  • Maximum Output RPM
    87 rpm
  • Maximum Output Torque
    6092 in/lb;688.305 nm
  • NEMA / IEC Frame Size
    210TC
  • Nominal Ratio
    20:1
  • Output Size
    2.1875 in
  • Overhung Load
    3320 lbs
  • Ratio
    20:1
  • Service Factor
    1
  • Shaft Diameter
    2.1880 in, 55.58 mm
  • Weight
    149 lbs, 67.585 kg
  • Width
    8.5000 in, 215.90 mm

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    8.458 hp
  • Horsepower Rating Normal Duty
    8.458 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-HMQ842-20-H1-210-35
  • Max Input Horsepower
    8.458 hp
  • Mounting Type
    Shaft
  • Output
    8.458 hp;6.307 kw
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Overhung Load Capacity
    14768.1 N, 3320 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    6092 in-lbs;688.305 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)