Motion
3535 3.7/8

GATES RUBBER CO
3535 3.7/8

Taper Lock Bushing - 3535 Series
MI ITEM #05887563
MFR #3535 3.7/8
List Price$398.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3535 3.7/8

Taper Lock Bushing - 3535 Series
MI ITEM #05887563
MFR #3535 3.7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$398.45/each for your price

Overview

Mfr description
3535 3-7/8 BUSHING
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes
  • Includes cap screws

Specifications

  • Bushing Size
    3535
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Keyway Size
    0.98 x 0.24 in
  • Length Through Bore
  • Manufacturer Catalog Number
    78593314
  • Manufacturer Upc Number
    072053112290
  • UPC_NO
    072053112290
  • Wrench Torque
    1000 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text