Motion
CQ2D40-175DCZ

SMC CORP OF AMERICA
CQ2D40-175DCZ

Compact Cylinderinder, CQ2-Z
MI ITEM #05887793
MFR #CQ2D40-175DCZ
Price$83.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2D40-175DCZ

Compact Cylinderinder, CQ2-Z
MI ITEM #05887793
MFR #CQ2D40-175DCZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$83.46/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke
    175 mm

Details

  • Additional Details
    Standard double acting, single rod version of the CQ2 compact cylinder. The CQ2 is available in bore sizes from 12mm to 100mm. It comes standard with male or female piston rod threads. It is possible to mount auto switches on any of the 4 surfaces.
  • Compact Cylinder Type
    Long Stroke
  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    CQ2
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Mounting Type
    Double Clevis
  • Piston Action
    Double-Acting
  • Port Thread Standard
    BSPT
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CQ2-Z

Overview

Mfr description
CQ2D40-175DCZ
  • Double acting, single rod, long stroke compact cylinder
  • Bore sizes (mm): 32, 40, 50, 63, 80, 100
  • Standard stroke (mm): 125, 150, 175, 200, 250, 300
  • Port threads: Rc, NPT or G
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought