Motion
CD85KF25-100S-B-Y01

SMC CORP OF AMERICA
CD85KF25-100S-B-Y01

CD85KF25-100S-B-Y01
Mi Item #05887799
MFR #CD85KF25-100S-B-Y01
Price$177.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CD85KF25-100S-B-Y01

CD85KF25-100S-B-Y01
Mi Item #05887799
MFR #CD85KF25-100S-B-Y01

Mfr description
CD85KF25100SBY01
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$177.98/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Single Acting - Spring Return
  • Auto-Switch
    Yes
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Cylinder Style
    ISO 6432
  • Magnet
    With Magnet
  • Piston Action
    Spring Return
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Non-Rotating
  • Seal Kit
    SK-C85-25
  • Series
    C85
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)