Motion
VV5K3-40-12-M5

SMC CORP OF AMERICA
VV5K3-40-12-M5

Vv5k3(2), Vk3000 Series, Base Mounted, Manifold - 5-Way, Base Mounted, 5 mm
Mi Item #05887806
MFR #VV5K3-40-12-M5
Price$95.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5K3-40-12-M5

Vv5k3(2), Vk3000 Series, Base Mounted, Manifold - 5-Way, Base Mounted, 5 mm
Mi Item #05887806
MFR #VV5K3-40-12-M5

Mfr description
VV5K3-40-12-M5 MANIFOLD BASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.57/each

Specifications

Dimensions

  • Inlet Size
    M5 x 0.8
  • Outlet Size
    M5 x 0.8
  • Port Size
    5 mm
  • Port Size - Exhaust
    M5 x 0.8
  • Subplate Port Size
    M5 x 0.8

Details

  • Assembly Type
    Manifold Mounted
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Entry Orientation
    Bottom
  • Flow Direction
    5-Way
  • For Use With Series
    VK3000
  • Manifold Port(s)
    M5 x 0.8
  • Manufacturer Product Page
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Stations
    12
  • Piping Type
    Base Mounted
  • Port Thread Standard
    NPTF
  • Seal Material
    Rubber
  • Series
    VK3000
  • Unit Specification
    Manifold
  • Valve Series
    VK3000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)