Motion
ZP2-14JN
Pneumatic Vacuum Cup - Bellows Type, 14 mm Cup OD, 14 mm Pad Diameter, NBR Material, NBR Pad Material, Bellows Pad Type
Mi Item #05887814
MFR #ZP2-14JN
Price$11.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Vacuum Cup - Bellows Type, 14 mm Cup OD, 14 mm Pad Diameter, NBR Material, NBR Pad Material, Bellows Pad Type
Mi Item #05887814
MFR #ZP2-14JN

Mfr description
ZP2-14JN VAC PAD
  • For work pieces with inclinded adsorption surface
  • Multistage bellows type
  • With/without lock ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.09/each

Specifications

Dimensions

  • Cup Outside Diameter  
    14 mm
  • Overall Weight
    3.2 g
  • Pad Diameter
    14 mm
  • Weight
    3.2 g

Details

  • Cup Material
    NBR
  • Cup Type
    Bellows
  • Lock Ring
    With Lock Ring
  • Pad Material
    NBR
  • Pad Type
    Bellows
  • Stage
    Multi Stage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)