Motion
CDQ2D80-75DMZ-M9BW-111GS

SMC CORP OF AMERICA
CDQ2D80-75DMZ-M9BW-111GS

CQ2-Z COMPACT CYLINDER with 80 mm Bore Size
MI ITEM #05887902
MFR #CDQ2D80-75DMZ-M9BW-111GS
List Price$718.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2D80-75DMZ-M9BW-111GS

CQ2-Z COMPACT CYLINDER with 80 mm Bore Size
MI ITEM #05887902
MFR #CDQ2D80-75DMZ-M9BW-111GS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$718.17/each for your price

Overview

Mfr description
CDQ2D80-75DMZ-M9BW-111GS

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    CN
  • Stroke
    75 mm
  • Piston Action
    Double-Acting
  • Options
    Rod end male thread
  • Auto-Switch
    M9BW - Solid State, 2-Color Indication, 2 Wire, Horizontal
  • Cylinder Series
    CQ2
  • Lead Wire Length
    SDPC - (0.5 m Cord Length, M12-4 Pin Connector)
  • Manufacturer Catalog
  • Made to Order
    Yes
  • Number Of Auto Switches
    2
  • Mounting Type
    Double Clevis
  • Spec Sheet
  • Installation Instructions
  • Series
    CQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text