Motion
CVQB40-40-6MZP

SMC CORP OF AMERICA
CVQB40-40-6MZP

Compact Cylinder - Solenoid Type, 40 mm Bore, 40 mm Stroke
Mi Item #05887905
MFR #CVQB40-40-6MZP
Price$145.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CVQB40-40-6MZP

Compact Cylinder - Solenoid Type, 40 mm Bore, 40 mm Stroke
Mi Item #05887905
MFR #CVQB40-40-6MZP

Mfr description
CVQB40-40-6MZP COMPACT CYLINDER WITH
  • Compact cylinder with attached valve
  • Space, energy, and labor savings
  • Choose from side and axial piping
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.14/each

Specifications

Dimensions

  • Bore Diameter  
    1.5750 in
  • Lead Wire Length
    0.50 m
  • Stroke
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Solenoid
  • Country of Origin
    JP
  • Cylinder Series
    CVQ
  • Cylinder Style
    Compact
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Piston Action
    Double-Acting
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Male Thread
  • Series
    CVQ
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)