Motion
32MJ-32MP45

GATES RUBBER CO
32MJ-32MP45

725911675 Adapter Fitting - 2 in Male JIC 37° Flare x 2 in Male Pipe Rigid
MI ITEM #05888138
MFR #32MJ-32MP45
List Price$436.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
32MJ-32MP45

725911675 Adapter Fitting - 2 in Male JIC 37° Flare x 2 in Male Pipe Rigid
MI ITEM #05888138
MFR #32MJ-32MP45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$436.80/each for your price

Overview

Mfr description
32 MJ-32 MP 45 MALE ELBOW 7259-11675

Specifications

  • Adapter Type
    45° Elbow
  • End 1 Style
    Male JIC 37° Flare
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to NPTF, NPTF to JIC 37° Flare
  • End 1 Size
    2 in
  • End 1 Thread
    (SAE) 2-1/2–12
  • Manufacturer Upc Number
    072053162264
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    2 in
  • End 1 Size Type
    2 JIC 37°, 2 NPTF
  • End 2 Thread
    (NPTF) 2–11-1/2
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • End 2 Size Type
    2 JIC 37°, 2 NPTF
  • UPC_NO
    072053162264
  • Weight
    2.79 lbs
  • Description Keyword
    2 in Male JIC 37° Flare x 2 in Male Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text