Motion
PULLER-HYD80

FAG (SCHAEFFLER)
PULLER-HYD80

Hydraulic Jaw Puller - 250 mm Max Reach
MI ITEM #05888184
MFR #PULLER-HYD80
Price$1,392.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
PULLER-HYD80

Hydraulic Jaw Puller - 250 mm Max Reach
MI ITEM #05888184
MFR #PULLER-HYD80

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,392.64/each

Specifications

Dimensions

  • Maximum Reach
    250 mm
  • Stroke
    80 mm

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    4026677941077
  • Maximum Torque
    80 kN
  • Puller Type
    2/3 Arms Self-Centering Hydraulic Puller
  • UPC_NO
    4026677941077

Overview

Mfr description
HSP-83 FISHEATERS,LASER,BEARINGMATE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought