Motion
KM33
KM Series Bearing Lock Nut - M165x3 mm Thread Size, 8.2680 in OD, 7.5980 in Face Dia., 1.0240 in Width, Steel Material
MI ITEM #05888193
MFR #KM33
List Price$740.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - M165x3 mm Thread Size, 8.2680 in OD, 7.5980 in Face Dia., 1.0240 in Width, Steel Material
MI ITEM #05888193
MFR #KM33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$740.40/each for your price

Overview

Mfr description
KM33 LOCK NUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    1.0240 in
  • Weight
    5.363 lbs
  • Series
    KM
  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought