Motion
L0881-230
Usp White Mineral Oil Composition, Food Grade
Mi Item #05888210
MFR #L0881-230
Price$81.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Usp White Mineral Oil Composition, Food Grade
Mi Item #05888210
MFR #L0881-230

Mfr description
P0881-230 FLEX60 LUBRICATOR FMO200AW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.79/each

Specifications

Details

  • Base Type
    Mineral Oil
  • Certification
    NSF H1
  • Composition
    Usp White Mineral Oil
  • Dropping Point
    -20 °F
  • Food Grade
    Food Grade
  • Grease Thickener
    Mineral Oil
  • Max Operating Temperature
    450 °F
  • Min Operating Temperature
    400 °F
  • Oil Type
    Mineral
  • Series
    FMO-200 AW
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)