Motion
8210D32

ASCO
8210D32

Solenoid Valve - 110 V ac, 2 way - 2/2 Normally Open
Mi Item #05888249
MFR #8210D32
Price$2,493.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8210D32

Solenoid Valve - 110 V ac, 2 way - 2/2 Normally Open
Mi Item #05888249
MFR #8210D32

Mfr description
8210D032AC120/60,110/50D SOLENOID VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,493.00/each

Specifications

Dimensions

  • Port 1 Size/Type
    1-1/2 in

Details

  • Actuation
    Solenoid
  • Body Material
    Brass
  • Maximum Operating Pressure
    150 psi
  • Solenoid Supply Voltage
    110 V ac
  • Valve Functionality
    2 way - 2/2 Normally Open
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)