Overview
Mfr description
6012 2NSE C3 DEEP GROOVE RADIAL BALL
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Snap Ring IncludedWithout Snap Ring
- Product TypeRadial & Deep Groove Ball Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data