Motion
6019-2NSLC3
Radial/Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 145 mm OD, 24 mm Width, Double Sealed, Without Snap Ring
MI ITEM #05888352
MFR #6019-2NSLC3
List Price$426.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 145 mm OD, 24 mm Width, Double Sealed, Without Snap Ring
MI ITEM #05888352
MFR #6019-2NSLC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$426.59/each for your price

Overview

Mfr description
6019 2NSL C3 DEEP GROOVE RADIAL BALL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Manufacturer Catalog Number
    6019-2NSLC3BXMS
  • Manufacturer Upc Number
    4991893657678
  • UPC_NO
    4991893657678
  • Weight
    2.69 lbs
  • Description
    6019 2NSL C3 DEEP GROOVE RADIAL BALL
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.56
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6019C3BNLM is a radial deep groove ball bearing with a 95mm bore, straight bore, open design, 145mm OD, and 24mm width, ideal for high-speed rotation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text