Motion
6219-2NSC3
Radial/Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 170 mm OD, 32 mm Width, Without Snap Ring
Mi Item #05888354
MFR #6219-2NSC3
Price$319.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 170 mm OD, 32 mm Width, Without Snap Ring
Mi Item #05888354
MFR #6219-2NSC3

Mfr description
6219 2NSL C3 DEEP GROOVE RADIAL BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$319.18/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    32 mm
  • Weight
    5.78 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JAPAN
  • Description
    6219 2NSL C3 DEEP GROOVE RADIAL BALL
  • Harmonization Code
    8482.10.50.56
  • Internal Clearance
    C3
  • Long Description
    The 6219-2NSLC3BXMS is a radial deep groove ball bearing with a 95mm bore, straight bore, 170mm OD, and 32mm width, suitable for heavy-load capacity.
  • Manufacturer Catalog Number
    6219-2NSLC3BXMS
  • Manufacturer Upc Number
    4991893736557
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893736557
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)