Motion
6911-2NSL
Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 80 mm OD, 13 mm Width, Double Sealed, Without Snap Ring
MI ITEM #05888356
MFR #6911-2NSL
Your Price$203.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 80 mm OD, 13 mm Width, Double Sealed, Without Snap Ring
MI ITEM #05888356
MFR #6911-2NSL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$203.67/each(List $281.06)

Overview

Mfr description
6911 2NSL C3 DEEP GROOVE RADIAL BALL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Manufacturer Catalog Number
    6911-2NSLBV2S
  • Manufacturer Upc Number
    4991893819212
  • UPC_NO
    4991893819212
  • Weight
    0.39 lbs
  • Description
    6911 2NSL C3 DEEP GROOVE RADIAL BALL
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.52
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6911-2NSLBV2S is a 55 mm bore radial deep groove ball bearing with double seals and an 80 mm outside diameter for high-load machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought