Motion
6011ZZENR
Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 90 mm OD, 18 mm Width, Double Shielded, With Snap Ring
MI ITEM #05888359
MFR #6011ZZENR
Your Price$93.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 90 mm OD, 18 mm Width, Double Shielded, With Snap Ring
MI ITEM #05888359
MFR #6011ZZENR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$93.36/each(List $128.84)

Overview

Mfr description
6011 ZZE NR DEEP GROOVE RADIAL BALL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Manufacturer Catalog Number
    6011ZZENRBXMM
  • Manufacturer Upc Number
    4991893648331
  • UPC_NO
    4991893648331
  • Weight
    0.85 lbs
  • Description
    6011 ZZE NR DEEP GROOVE RADIAL BALL
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.52
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6012-2NSENRC3BSRM is a radial deep groove ball bearing with a 60mm bore, straight bore, double sealed, 95mm OD, and 18mm width, designed for heavy-duty use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text