Motion
6013ZZENR
Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 100 mm OD, 18 mm Width, Double Shielded, With Snap Ring
MI ITEM #05888360
MFR #6013ZZENR
Your Price$125.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 100 mm OD, 18 mm Width, Double Shielded, With Snap Ring
MI ITEM #05888360
MFR #6013ZZENR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$125.28/each(List $172.89)

Overview

Mfr description
6013 ZZE NR DEEP GROOVE RADIAL BALL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Manufacturer Catalog Number
    6013ZZENRBXMM
  • Manufacturer Upc Number
    4991893651447
  • UPC_NO
    4991893651447
  • Weight
    0.97 lbs
  • Description
    6013 ZZE NR DEEP GROOVE RADIAL BALL
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.52
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6014-2NSEBXMM is a radial deep groove ball bearing with a 70mm bore, straight bore, double sealed, 110mm OD, and 20mm width, ideal for heavy-duty machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought