Motion
6222-2NSC3
Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 200 mm OD, 38 mm Width, Without Snap Ring
Mi Item #05888364
MFR #6222-2NSC3
Price$700.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 200 mm OD, 38 mm Width, Without Snap Ring
Mi Item #05888364
MFR #6222-2NSC3

Mfr description
6222 2NS C3 DEEP GROOVE RADIAL BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$700.36/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    38 mm
  • Weight
    9.61 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JAPAN
  • Description
    6222 2NS C3 DEEP GROOVE RADIAL BALL
  • Harmonization Code
    8482.10.50.56
  • Internal Clearance
    C3
  • Long Description
    The 6222-2NSC3BXMS is a radial deep groove ball bearing with a 110mm bore, straight bore, 200mm OD, and 38mm width, perfect for heavy-duty applications.
  • Manufacturer Catalog Number
    6222-2NSC3BXMS
  • Manufacturer Upc Number
    4991893738698
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893738698
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)