Motion
6016ZZNR
Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 125 mm OD, 22 mm Width, Double Shielded, With Snap Ring
Mi Item #05888373
MFR #6016ZZNR
Price$273.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 125 mm OD, 22 mm Width, Double Shielded, With Snap Ring
Mi Item #05888373
MFR #6016ZZNR

Mfr description
6016 ZZ NR DEEP GROOVE RADIAL BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$273.03/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    22 mm
  • Weight
    1.88 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JAPAN
  • Description
    6016 ZZ NR DEEP GROOVE RADIAL BALL
  • Harmonization Code
    8482.10.50.56
  • Long Description
    The 6017-2NSLC3BXMS is a radial deep groove ball bearing with a 85mm bore, straight bore, double sealed, 130mm OD, and 22mm width, suitable for heavy-duty machinery.
  • Manufacturer Catalog Number
    6016ZZNRBXMM
  • Manufacturer Upc Number
    4991893856972
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4991893856972
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)