Motion
6232ZZC3BXMS

NACHI AMERICA INC
6232ZZC3BXMS

Radial/Deep Groove Ball Bearing - Straight Bore, 160 mm ID, 290 mm OD, 48 mm Width, Double Shielded, Without Snap Ring
Mi Item #05888414
MFR #6232ZZC3BXMS
Price$3,158.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
6232ZZC3BXMS

Radial/Deep Groove Ball Bearing - Straight Bore, 160 mm ID, 290 mm OD, 48 mm Width, Double Shielded, Without Snap Ring
Mi Item #05888414
MFR #6232ZZC3BXMS

Mfr description
6232 ZZ C3 DEEP GROOVE RADIAL BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,158.23/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outside Diameter  
    290 mm
  • Overall Width  
    48 mm
  • Weight
    31.53 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JAPAN
  • Description
    6232 ZZ C3 DEEP GROOVE RADIAL BALL
  • Harmonization Code
    8482.10.50.56
  • Internal Clearance
    C3
  • Long Description
    The 6232ZZC3BXMS is a radial/deep groove ball bearing with a 160mm bore, straight design, double shielded, 290mm OD, and 48mm width for industrial applications.
  • Manufacturer Catalog Number
    6232ZZC3BXMS
  • Manufacturer Upc Number
    4991893857535
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893857535
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)