Overview
Mfr description
6906 2NSE9 DEEP GROOVE RADIAL BALL
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeRadial & Deep Groove Ball Bearings
- Internal ClearanceC3
- Manufacturer Catalog Number6906-2NSEC3BXMM
- Weight0.09920802 lbs
- Description6906 2NSE9 DEEP GROOVE RADIAL BALL
- Country of OriginJAPAN
- Harmonization Code8482.10.50.48
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6906-2NSEC3BXMM is a 30 mm bore radial deep groove ball bearing with double seals and a 47 mm outside diameter for high-load applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data