Motion
6920-2NSL
Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 140 mm OD, 20 mm Width, Double Sealed, Without Snap Ring
Mi Item #05888427
MFR #6920-2NSL
Price$1,500.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 140 mm OD, 20 mm Width, Double Sealed, Without Snap Ring
Mi Item #05888427
MFR #6920-2NSL

Mfr description
6920 2NSL DEEP GROOVE RADIAL BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,500.88/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    20 mm
  • Weight
    1.7 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JAPAN
  • Description
    6920 2NSL DEEP GROOVE RADIAL BALL
  • Harmonization Code
    8482.10.50.56
  • Long Description
    The 6920-2NSLBV2S is a 100 mm bore radial deep groove ball bearing with double seals and a 140 mm outside diameter for robust performance.
  • Manufacturer Catalog Number
    6920-2NSLBV2S
  • Manufacturer Upc Number
    4991893858471
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893858471
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)