Motion
620310-2NSE9C3

NACHI AMERICA INC
620310-2NSE9C3

Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 40 mm OD, 12 mm Width, Without Snap Ring
MI ITEM #05888432
MFR #620310-2NSE9C3
Price$20.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
620310-2NSE9C3

Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 40 mm OD, 12 mm Width, Without Snap Ring
MI ITEM #05888432
MFR #620310-2NSE9C3

Mfr description
6203 10 2NSE9 C3 DEEP GROOVE
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.28/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Outside Diameter  
    40 mm
  • Overall Width  
    12 mm
  • Weight
    0.14 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JAPAN
  • Description
    6203 10 2NSE9 C3 DEEP GROOVE
  • Harmonization Code
    8482.10.50.48
  • Internal Clearance
    C3
  • Long Description
    The 620310-2NSE9C3BXMM is a radial deep groove ball bearing with a 0.6250in bore, straight bore, 40mm outside diameter, and 12mm width, ideal for industrial use.
  • Manufacturer Catalog Number
    620310-2NSE9C3BXMM
  • Manufacturer Upc Number
    4991893857238
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893857238

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)