Motion
6004ZZENRC3BSRM

NACHI AMERICA INC
6004ZZENRC3BSRM

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Double Shielded, With Snap Ring, C3 Internal Clearance
MI ITEM #05888438
MFR #6004ZZENRC3BSRM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
6004ZZENRC3BSRM

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Double Shielded, With Snap Ring, C3 Internal Clearance
MI ITEM #05888438
MFR #6004ZZENRC3BSRM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6004 ZZE NR C3 DEEP GROOVE

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    C3
  • Manufacturer Catalog Number
    6004ZZENRC3BSRM
  • Manufacturer Upc Number
    4991893628616
  • UPC_NO
    4991893628616
  • Weight
    0.15 lbs
  • Description
    6004 ZZE NR C3 DEEP GROOVE
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.48
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6004ZZENRC3BSRM is a 20 mm bore radial deep groove ball bearing with double shields and 42 mm outside diameter for industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought