Motion
6020C3
Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
Mi Item #05888456
MFR #6020C3
Price$209.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
Mi Item #05888456
MFR #6020C3

Mfr description
6020 C3 DEEP GROOVE RADIAL BALL BEARING
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$209.70/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    24 mm

Details

  • Bore Type
    Straight
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)