Motion
6920ZZ
Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 140 mm OD, 20 mm Width, Double Shielded, Without Snap Ring
MI ITEM #05888469
MFR #6920ZZ
List Price$1,920.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 140 mm OD, 20 mm Width, Double Shielded, Without Snap Ring
MI ITEM #05888469
MFR #6920ZZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,920.29/each for your price

Overview

Mfr description
6920 ZZ DEEP GROOVE RADIAL BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Manufacturer Catalog Number
    6920ZZBV2S
  • Manufacturer Upc Number
    4991893821666
  • UPC_NO
    4991893821666
  • Weight
    1.7 lbs
  • Description
    6920 ZZ DEEP GROOVE RADIAL BALL BEARING
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.56
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6920ZZBV2S is a 100 mm bore radial deep groove ball bearing with double shields and a 140 mm outside diameter for smooth rotation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought