Motion
6848MY
Radial/Deep Groove Ball Bearing - Straight Bore, 180 mm ID, 225 mm OD, 28 mm Width, Open, Without Snap Ring
Mi Item #05888483
MFR #6848MY
Price$5,576.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 180 mm ID, 225 mm OD, 28 mm Width, Open, Without Snap Ring
Mi Item #05888483
MFR #6848MY

Mfr description
6848 MY DEEP GROOVE RADIAL BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,576.23/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Outside Diameter  
    225 mm
  • Overall Width  
    28 mm
  • Weight
    10.14 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JAPAN
  • Description
    6848 MY DEEP GROOVE RADIAL BALL BEARING
  • Harmonization Code
    8482.10.50.56
  • Long Description
    The 6848MYBNLZ is a radial deep groove ball bearing with an 180 mm bore and 225 mm outside diameter, built for industrial applications.
  • Manufacturer Catalog Number
    6848MYBNLZ
  • Manufacturer Upc Number
    4991893540642
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893540642
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)