Motion
6814
Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 90 mm OD, 10 mm Width, Open, Without Snap Ring
Mi Item #05888502
MFR #6814
Price$340.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 90 mm OD, 10 mm Width, Open, Without Snap Ring
Mi Item #05888502
MFR #6814

Mfr description
6814 DEEP GROOVE RADIAL BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$340.76/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    10 mm
  • Weight
    0.3 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JAPAN
  • Description
    6814 DEEP GROOVE RADIAL BALL BEARING
  • Harmonization Code
    8482.10.50.52
  • Long Description
    The 6814BNLS is a 70 mm bore radial deep groove ball bearing with a 90 mm outside diameter and 10 mm width, open for machinery applications.
  • Manufacturer Catalog Number
    6814BNLS
  • Manufacturer Upc Number
    4991893805765
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893805765
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)