1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NACHI AMERICA INC
7213B
Angular Contact Bearing - Without Snap Ring
MI ITEM #
05888536
MFR #
7213B
Your Price
$173.26
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Ball Bearings
NACHI AMERICA INC 7213B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NACHI AMERICA INC
7213B
Angular Contact Bearing - Without Snap Ring
MI ITEM #
05888536
MFR #
7213B
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$173.26
/each
(List
$239.10
)
Qty
Add to Cart
Overview
Mfr description
7213B ANGULAR CONTACT BALL BRG
Specifications
Bore Type
Straight
Bore Diameter
65 mm
Outside Diameter
120 mm
Overall Width
15 mm
Snap Ring Included
Without Snap Ring
Product Type
Angular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data