Motion
5314
Angular Contact Bearing - 70 mm Bore, 150 mm OD, 2.5000 in Width
Mi Item #05888558
MFR #5314
Price$648.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 70 mm Bore, 150 mm OD, 2.5000 in Width
Mi Item #05888558
MFR #5314

Mfr description
5314 DOUBLE ROW ANGULAR CONTACT BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$648.64/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    2.5000 in
  • Weight
    10.76 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Country of Origin
    JAPAN
  • Description
    5314 DOUBLE ROW ANGULAR CONTACT BALL
  • Harmonization Code
    8482.10.50.28
  • Manufacturer Upc Number
    4991893606188
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893606188
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)