Motion
7904CYU/GLP4

NACHI AMERICA INC
7904CYU/GLP4

7900 SERIES ANGULAR CONTACT PRECISION BRG
Mi Item #05888560
MFR #7904CYU/GLP4
Price$352.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
7904CYU/GLP4

7900 SERIES ANGULAR CONTACT PRECISION BRG
Mi Item #05888560
MFR #7904CYU/GLP4

Mfr description
7904CYU/GLP4 ANGULAR CONTACT BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$352.10/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    9 mm

Details

  • Bore Type
    Straight
  • Product Type
    Angular Contact Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)