Motion
7213CYDUP4
Angular Contact Bearing - 65 mm Bore, 120 mm OD, 23 mm Width
MI ITEM #05888567
MFR #7213CYDUP4
List Price$2,171.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 65 mm Bore, 120 mm OD, 23 mm Width
MI ITEM #05888567
MFR #7213CYDUP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,171.45/each for your price

Overview

Mfr description
7213 CYDU P4 ANGULAR CONTACT BALL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Harmonization Code
    8482.10.50.28
  • Country of Origin
    JAPAN
  • Weight
    4.5 lbs
  • Manufacturer Upc Number
    4991893844269
  • UPC_NO
    4991893844269
  • Description
    7213 CYDU P4 ANGULAR CONTACT BALL
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought