Motion
17TAB04UP4
17 mm Bore, 47 mm OD, 15 mm Width, Open
Mi Item #05888597
MFR #17TAB04UP4
Price$501.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
17 mm Bore, 47 mm OD, 15 mm Width, Open
Mi Item #05888597
MFR #17TAB04UP4

Mfr description
17TAB04U P4 (SINGLE) BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$501.50/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    15 mm
  • Weight
    0.24 lbs

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JAPAN
  • Description
    17TAB04U P4 (SINGLE) BALL
  • Harmonization Code
    8482.10.50.28
  • Manufacturer Upc Number
    4991893474008
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893474008
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)