Motion
29336EMYBNLZ

NACHI AMERICA INC
29336EMYBNLZ

Spherical Roller Thrust Bearing - 180 mm Bore, 300 mm OD, 73 mm Width
MI ITEM #05888608
MFR #29336EMYBNLZ
List Price$8,681.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
29336EMYBNLZ

Spherical Roller Thrust Bearing - 180 mm Bore, 300 mm OD, 73 mm Width
MI ITEM #05888608
MFR #29336EMYBNLZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,681.89/each for your price

Overview

Mfr description
29336EMY SPHERICAL THRUST ROLLER BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Static Load Capacity
    3950000 N
  • Dynamic Load Capacity
    1020000 N
  • Bore Type
    Straight
  • Manufacturer Upc Number
    4991893557060
  • Country of Origin
    JAPAN
  • UPC_NO
    4991893557060
  • Harmonization Code
    8482.30.00.80
  • Weight
    45.59 lbs
  • Description
    29300 SPHERICAL THRUST ROLLER BEARING
  • Lubrication
    Lubricated
  • Thrust Bearing Type
    Spherical Roller Thrust Bearing
  • Product Type
    Spherical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text