Motion
29338EMYBNLZ

NACHI AMERICA INC
29338EMYBNLZ

Spherical Roller Thrust Bearing - 190 mm Bore, 320 mm OD, 78 mm Width
Mi Item #05888609
MFR #29338EMYBNLZ
Price$10,775.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
29338EMYBNLZ

Spherical Roller Thrust Bearing - 190 mm Bore, 320 mm OD, 78 mm Width
Mi Item #05888609
MFR #29338EMYBNLZ

Mfr description
29338EMY SPHERICAL THRUST ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,775.89/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    78 mm
  • Weight
    56.23 lbs

Details

  • Bore Type
    Straight
  • Country of Origin
    JAPAN
  • Description
    29300 SPHERICAL THRUST ROLLER BEARING
  • Dynamic Load Capacity
    1170000 N
  • Harmonization Code
    8482.30.00.80
  • Lubrication
    Lubricated
  • Manufacturer Upc Number
    4991893557121
  • Product Type
    Spherical Roller Thrust Bearings
  • Static Load Capacity
    4550000 N
  • Thrust Bearing Type
    Spherical Roller Thrust Bearing
  • UPC_NO
    4991893557121
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)