Overview
Mfr description
29352 EMY SPHERICAL THRUST ROLLER
Specifications
- Outside Diameter
- Overall Width
- Bore TypeStraight
- Manufacturer Upc Number4991893557312
- Country of OriginJAPAN
- Harmonization Code8482.30.00.80
- Weight114 lbs
- Description29300 SPHERICAL THRUST ROLLER BEARING
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data