Motion
29360EMYBNLZ

NACHI AMERICA INC
29360EMYBNLZ

Spherical Roller Thrust Bearing - 300 mm Bore, 480 mm OD, 109 mm Width
MI ITEM #05888614
MFR #29360EMYBNLZ
List Price$23,578.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
29360EMYBNLZ

Spherical Roller Thrust Bearing - 300 mm Bore, 480 mm OD, 109 mm Width
MI ITEM #05888614
MFR #29360EMYBNLZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23,578.49/each for your price

Overview

Mfr description
29360EMY SPHERICAL THRUST ROLLER BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Static Load Capacity
    10000000 N
  • Dynamic Load Capacity
    2310000 N
  • Bore Type
    Straight
  • Manufacturer Upc Number
    4991893557398
  • Country of Origin
    JAPAN
  • UPC_NO
    4991893557398
  • Harmonization Code
    8482.30.00.80
  • Weight
    165.88 lbs
  • Description
    29300 SPHERICAL THRUST ROLLER BEARING
  • Lubrication
    Lubricated
  • Thrust Bearing Type
    Spherical Roller Thrust Bearing
  • Product Type
    Spherical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought