Motion
29452EMYBNLZ

NACHI AMERICA INC
29452EMYBNLZ

Spherical Roller Thrust Bearing - 260 mm Bore, 480 mm OD, 132 mm Width
MI ITEM #05888622
MFR #29452EMYBNLZ
List Price$28,538.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
29452EMYBNLZ

Spherical Roller Thrust Bearing - 260 mm Bore, 480 mm OD, 132 mm Width
MI ITEM #05888622
MFR #29452EMYBNLZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28,538.82/each for your price

Overview

Mfr description
29452EMY SPHERICAL THRUST ROLLER BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Static Load Capacity
    11600000 N
  • Dynamic Load Capacity
    2940000 N
  • Bore Type
    Straight
  • Manufacturer Upc Number
    4991893559309
  • Country of Origin
    JAPAN
  • UPC_NO
    4991893559309
  • Harmonization Code
    8482.30.00.80
  • Weight
    233.2 lbs
  • Description
    29400 SPHERICAL THRUST ROLLER BEARING
  • Lubrication
    Lubricated
  • Thrust Bearing Type
    Spherical Roller Thrust Bearing
  • Product Type
    Spherical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought