Overview
Mfr description
29456EMY SPHERICAL THRUST ROLLER BRG
Specifications
- Outside Diameter
- Overall Width
- Bore TypeStraight
- Country of OriginJAPAN
- Harmonization Code8482.30.00.80
- Weight302.033 lbs
- Description29400 SPHERICAL THRUST ROLLER BEARING
- Product TypeSpherical Roller Thrust Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data