Motion
29318EXBNLW
Spherical Roller Thrust Bearing - 90 mm Bore, 155 mm OD, 39 mm Width
Mi Item #05888642
MFR #29318EXBNLW
Price$2,405.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 90 mm Bore, 155 mm OD, 39 mm Width
Mi Item #05888642
MFR #29318EXBNLW

Mfr description
29318EX SPHERICAL THRUST ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,405.61/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    155 mm
  • Overall Width  
    39 mm
  • Weight
    6.75 lbs

Details

  • Bore Type
    Straight
  • Country of Origin
    JAPAN
  • Description
    29300 SPHERICAL THRUST ROLLER BEARING
  • Dynamic Load Capacity
    355000 N
  • Harmonization Code
    8482.30.00.80
  • Lubrication
    Lubricated
  • Manufacturer Upc Number
    4991893556315
  • Product Type
    Spherical Roller Thrust Bearings
  • Static Load Capacity
    1070000 N
  • Thrust Bearing Type
    Spherical Roller Thrust Bearing
  • UPC_NO
    4991893556315
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)