Motion
29324EXBNLW
Spherical Roller Thrust Bearing - 120 mm Bore, 210 mm OD, 54 mm Width
MI ITEM #05888644
MFR #29324EXBNLW
List Price$3,042.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 120 mm Bore, 210 mm OD, 54 mm Width
MI ITEM #05888644
MFR #29324EXBNLW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,042.67/each for your price

Overview

Mfr description
29324EX SPHERICAL THRUST ROLLER BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Static Load Capacity
    2160000 N
  • Dynamic Load Capacity
    670000 N
  • Bore Type
    Straight
  • Manufacturer Upc Number
    4991893556643
  • Country of Origin
    JAPAN
  • UPC_NO
    4991893556643
  • Harmonization Code
    8482.30.00.80
  • Weight
    17.41 lbs
  • Description
    29300 SPHERICAL THRUST ROLLER BEARING
  • Lubrication
    Lubricated
  • Thrust Bearing Type
    Spherical Roller Thrust Bearing
  • Product Type
    Spherical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought