Specifications
Dimensions
- Outside Diameter150 mm
- Overall Width48 mm
- Weight8.42 lbs
Details
- Bore TypeStraight
- Country of OriginJAPAN
- Description29400 SPHERICAL THRUST ROLLER BEARING
- Harmonization Code8482.30.00.80
- Manufacturer Upc Number4991893557770
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)