Motion
29415EXBNLW
Spherical Roller Thrust Bearing - 75 mm Bore, 160 mm OD, 51 mm Width
MI ITEM #05888649
MFR #29415EXBNLW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 75 mm Bore, 160 mm OD, 51 mm Width
MI ITEM #05888649
MFR #29415EXBNLW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    51 mm
  • Weight
    10.36 lbs

Details

  • Bore Type
    Straight
  • Country of Origin
    JAPAN
  • Description
    29400 SPHERICAL THRUST ROLLER BEARING
  • Dynamic Load Capacity
    525000 N
  • Harmonization Code
    8482.30.00.80
  • Lubrication
    Lubricated
  • Manufacturer Upc Number
    4991893557855
  • Static Load Capacity
    1470000 N
  • Thrust Bearing Type
    Spherical Roller Thrust Bearing
  • UPC_NO
    4991893557855

Overview

Mfr description
29415 EX SPHERICAL THRUST ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought