Motion
29417EXBNLW
Spherical Roller Thrust Bearing - 85 mm Bore, 180 mm OD, 58 mm Width
MI ITEM #05888650
MFR #29417EXBNLW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 85 mm Bore, 180 mm OD, 58 mm Width
MI ITEM #05888650
MFR #29417EXBNLW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
29417 EX SPHERICAL THRUST ROLLER BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Static Load Capacity
    1810000 N
  • Dynamic Load Capacity
    640000 N
  • Bore Type
    Straight
  • Manufacturer Upc Number
    4991893558043
  • Country of Origin
    JAPAN
  • UPC_NO
    4991893558043
  • Harmonization Code
    8482.30.00.80
  • Weight
    14.75 lbs
  • Description
    29400 SPHERICAL THRUST ROLLER BEARING
  • Lubrication
    Lubricated
  • Thrust Bearing Type
    Spherical Roller Thrust Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought