Motion
29428EXBNLW
Spherical Roller Thrust Bearing - 280 mm OD, 85 mm Width
MI ITEM #05888653
MFR #29428EXBNLW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 280 mm OD, 85 mm Width
MI ITEM #05888653
MFR #29428EXBNLW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter  
    280 mm
  • Overall Width  
    85 mm
  • Weight
    50.26 lbs

Details

  • Bore Type
    Straight
  • Country of Origin
    JAPAN
  • Description
    29400 SPHERICAL THRUST ROLLER BEARING
  • Harmonization Code
    8482.30.00.80
  • Manufacturer Upc Number
    4991893558678

Overview

Mfr description
29428 EX SPHERICAL THRUST ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought