Motion
22314EXQW33VCS120BNL

NACHI AMERICA INC
22314EXQW33VCS120BNL

Spherical Roller Bearing - 70 mm ID, 150 mm OD, 51 mm Width, Straight Bore, Open
MI ITEM #05888675
MFR #22314EXQW33VCS120BNL
Price$756.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
22314EXQW33VCS120BNL

Spherical Roller Bearing - 70 mm ID, 150 mm OD, 51 mm Width, Straight Bore, Open
MI ITEM #05888675
MFR #22314EXQW33VCS120BNL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$756.53/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    51 mm
  • Weight
    11.05 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JAPAN
  • Description
    22300 SERIES VIBRATING SCREEN BEARING
  • Harmonization Code
    8482.30.00.80
  • Manufacturer Upc Number
    4991893505900
  • Product Type
    Spherical Roller Bearings
  • Series
    223
  • UPC_NO
    4991893505900

Overview

Mfr description
22314EXQW33VCS120 SPHERICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought