Motion
21320EXQW33C3BNLW

NACHI AMERICA INC
21320EXQW33C3BNLW

Spherical Roller Bearing - 100 mm ID, 215 mm OD, 47 mm Width, Straight Bore, Open
MI ITEM #05888691
MFR #21320EXQW33C3BNLW
Price$1,332.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
21320EXQW33C3BNLW

Spherical Roller Bearing - 100 mm ID, 215 mm OD, 47 mm Width, Straight Bore, Open
MI ITEM #05888691
MFR #21320EXQW33C3BNLW

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,332.50/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    47 mm
  • Weight
    19.18 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JAPAN
  • Description
    21300 SPHERICAL ROLLER BEARING
  • Harmonization Code
    8482.30.00.80
  • Manufacturer Upc Number
    4991893855944
  • Product Type
    Spherical Roller Bearings
  • Series
    213
  • UPC_NO
    4991893855944

Overview

Mfr description
21320 EXW33 C3 SPHERICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought