Motion
22318EXQW33VCS147BNL

NACHI AMERICA INC
22318EXQW33VCS147BNL

Spherical Roller Bearing - 90 mm ID, 190 mm OD, 64 mm Width, Straight Bore, Open
Mi Item #05888736
MFR #22318EXQW33VCS147BNL
Price$1,349.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
22318EXQW33VCS147BNL

Spherical Roller Bearing - 90 mm ID, 190 mm OD, 64 mm Width, Straight Bore, Open
Mi Item #05888736
MFR #22318EXQW33VCS147BNL

Mfr description
22318EXQW33VCS147 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,349.59/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    64 mm
  • Weight
    19 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JAPAN
  • Description
    22300 SERIES VIBRATING SCREEN BEARING
  • Harmonization Code
    8482.30.00.80
  • Manufacturer Upc Number
    4991893508406
  • Product Type
    Spherical Roller Bearings
  • Series
    223
  • UPC_NO
    4991893508406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)